This product requires certification to purchase.

Size L Cotton Plastic Glove in Natural

Memphis Glove

Size L Cotton Plastic Glove in Natural

  • Fast #
  • Part #M9400KM
  • Item #1862168
  • Manufacturer Part #9400KM
5 out of 5 Customer Rating
Brand image
Memphis Glove

Size L Cotton Plastic Glove in Natural

  • Fast #
  • Part #M9400KM
  • Item #1862168
  • Manufacturer Part #9400KM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in automotive and general appliance industries, heating and air conditioning manufacturing, metal stamping operations, ceramic plants, bakeries and other applications requiring moderate heat protection
  • Provides maximum absorbency, comfort, and warmth
  • Resistant to cut, slash, abrasion and heat
  • Knit Wrist
  • Requires Certification

Specifications

Coating:
Uncoated
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Glove Size:
L
Glove Type:
General Purpose
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
UPC:
045143940097