This product requires certification to purchase.

Size L Cotton Plastic Terry Cloth Glove in Grey

You last purchased this on
 
Memphis Glove

Size L Cotton Plastic Terry Cloth Glove in Grey

  • Fast #
  • Part #M9423KM
  • Item #4449828
  • Manufacturer Part #9423KM
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Memphis Glove

Size L Cotton Plastic Terry Cloth Glove in Grey

  • Fast #
  • Part #M9423KM
  • Item #4449828
  • Manufacturer Part #9423KM
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Loop out terry cloth glove
  • Regular weight, 18 ounce
  • Knit wrist
  • Color: grey
  • Cotton/polyester blend
  • Provides maximum absorbency, comfort and warmth
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
L
Glove Type:
Heat Resistant
Length:
9-3/4 in
Material:
Cotton, Plastic
Material Type:
Polyester, Terry
Reusable:
Yes
Thickness:
7 ga