Size L Plastic Glove in Black/White
Size L Plastic Glove in Black/White
Frequently Purchased Together
Product Details
Product Details
- For use in aircraft assembly, automotive and battery manufacturing and printing industry
- Component materials comply with FDA regulations for food contact
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Glove Size:
- L
- Glove Type:
- General Purpose, Work
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC