Size M Grain Cowhide Leather Gloves in Beige
Size M Grain Cowhide Leather Gloves in Beige
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Glove Size:
- M
- Glove Type:
- Driver
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes