This product requires certification to purchase.

M Size Nitrile Coated Palm Glove with Nylon Shell

You last purchased this on
 
Memphis Glove

UltraTech® M Size Nitrile Coated Palm Glove with Nylon Shell

  • Fast #
  • Part #M9674M
  • Item #4450511
  • Manufacturer Part #9674M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Memphis Glove

UltraTech® M Size Nitrile Coated Palm Glove with Nylon Shell

  • Fast #
  • Part #M9674M
  • Item #4450511
  • Manufacturer Part #9674M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cut and abrasion resistance
  • Excellent comfort and fit
  • Greater dexterity
  • Good to excellent tactile sensitivity
  • Nitrile palm and finger dip
  • Requires Certification

Documents


Specifications

Collection:
UltraTech®
Color Finish Name:
Grey, Blue, White, Black
Glove Size:
M
Glove Type:
First Responder, Assembly Line Production, Carpentry, Construction, Landscaping, Material Handling, Warehousing
Length:
9-9/20 in
Material:
Knit, Plastic, Rubber, Foam
Material Type:
Nylon, Nitrile, Polymer
Reusable:
Yes