XL Size Plastic Glove in White and Grey
UltraTech® XL Size Plastic Glove in White and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- UltraTech®
- Color Finish Name:
- White, Grey
- Glove Size:
- XL
- Glove Type:
- Construction, Landscaping, Material Handling, Warehousing, First Responder, Carpentry
- Length:
- 10-43/100 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes