10 in. Left Hand Lead Joint Caulk Iron
10 in. Left Hand Lead Joint Caulk Iron
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Shipbuilding
- Length:
- 10 in
- Material:
- Forged Steel
- Tool Type:
- Caulking Tool
- Width:
- 5/8 in