This product requires certification to purchase.

7 in. Inside and Outside Straight Iron

You last purchased this on
 
Mephisto Tool

7 in. Inside and Outside Straight Iron

  • Fast #
  • Part #M30017
  • Item #23207
  • Manufacturer Part #30017
5 out of 5 Customer Rating
You last purchased this on
 
Mephisto Tool

7 in. Inside and Outside Straight Iron

  • Fast #
  • Part #M30017
  • Item #23207
  • Manufacturer Part #30017
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Shipbuilding
Length:
7 in
Material:
Forged Steel
Tool Type:
Caulking Tool
Width:
5/8 in