This product requires certification to purchase.

60W 1-Light 20 in. Wall Sconce in Polished Nickel

You last purchased this on
 
Meridian

60W 1-Light 20 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #SM90057PN
  • Item #9325923
  • Manufacturer Part #M90057PN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Meridian

60W 1-Light 20 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #SM90057PN
  • Item #9325923
  • Manufacturer Part #M90057PN
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
Height:
20 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Fabric, Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Wall Lamp
Watts:
60 W
Width:
5 in