60W 3-Light Candelabra E-12 Vanity Fixture in Matte Black
60W 3-Light Candelabra E-12 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Add a bubbly look to your bath with this Meridian 3-light bath bar its streamlined design features globes of clear glass, a shape that is echoed in the circular backplate
- This light will really pop in bathrooms with contemporary, modern and midcentury modern styles
- Finished in matte black, it is also damp area rated
- This bath light is 8 inches in height and 24 inches in width with a backplate that is 6 inches in diameter and 0.75 inch in depth
- It extends 7.25 inches from the wall and can be mounted with the shades facing up or down
- It uses 3 candelabra size bulbs of up to 60 watts each, is dimmable and is LED compatible
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Reversible
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in