60W 3-Light Medium E-26 LED Semi-Flush Mount Ceiling Fixture in Natural Brass
60W 3-Light Medium E-26 LED Semi-Flush Mount Ceiling Fixture in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- It is LED compatible
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 8 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Fabric, Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in