This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Meridian

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #SM80023MBK
  • Item #9325909
  • Manufacturer Part #M80023MBK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Meridian

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #SM80023MBK
  • Item #9325909
  • Manufacturer Part #M80023MBK
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Add a bubbly look to your bath with this Meridian 3-light bath bar its streamlined design features globes of opal glass, a shape that is echoed in the circular backplate
  • This light will really pop in bathrooms with contemporary, modern and midcentury modern styles
  • Finished in matte black, it is also damp area rated
  • This bath light is 8 inches in height and 24 inches in width with a backplate that is 6 inches in diameter and 0.75 inch in depth
  • It extends 7.25 inches from the wall and can be mounted with the shades facing up or down
  • It uses 3 candelabra size bulbs of up to 60 watts each, is dimmable and is LED compatible
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
Glass Type:
Opal
Height:
8 in
Installation Type:
Reversible
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
C11
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century Modern
Material:
Glass, Metal
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
24 in