This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Meridian

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #SM80044MBK
  • Item #8262467
  • Manufacturer Part #M80044MBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Meridian

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #SM80044MBK
  • Item #8262467
  • Manufacturer Part #M80044MBK
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • It is LED compatible
  • UL damp listed
  • Bath bar install direction: Reversible
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
9-3/4 in
Installation Type:
Wall Mount
Length:
7-3/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
24 in