1/2 x 4 in. Weld x Threaded Schedule 40 316L Stainless Steel Nipple
1/2 x 4 in. Weld x Threaded Schedule 40 316L Stainless Steel Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Enhanced corrosion resistance, strength, durability and ductility
- Prevents contamination of the product from small particles, rust and scale
- Resist corrosive attack from hundreds of industrial and chemical solutions/mixtures
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Threaded
- End Connections:
- Weld x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pressure Class:
- 40#
- Schedule Class:
- 40