This product requires certification to purchase.

10 x 10 in. Plastic and Steel Taping Knife

Merit Pro

10 x 10 in. Plastic and Steel Taping Knife

  • Fast #
  • Part #MER00830
  • Item #5150410
  • Manufacturer Part #00830
4.3 out of 5 Customer Rating
Merit Pro

10 x 10 in. Plastic and Steel Taping Knife

  • Fast #
  • Part #MER00830
  • Item #5150410
  • Manufacturer Part #00830
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight plastic handle molded into blade to prevent it from moving or becoming loose
  • Flexible blue steel blade
  • Requires Certification

Specifications

Blade Width (in):
10 in
Color Finish Name:
Blue
Handle Material:
Plastic
Length:
10 in
Material:
Plastic, Steel
Tool Type:
Taping Knife
UPC:
652270008301
Width:
10 in