This product requires certification to purchase.

12 in. Plastic Mud Pan

You last purchased this on
 
Merit Pro

12 in. Plastic Mud Pan

  • Fast #
  • Part #M00750
  • Item #5150409
  • Manufacturer Part #00750
3.1 out of 5 Customer Rating
You last purchased this on
 
Merit Pro

12 in. Plastic Mud Pan

  • Fast #
  • Part #M00750
  • Item #5150409
  • Manufacturer Part #00750
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contoured bottom
  • Better hand fit
  • Easier removal of materials
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
12 in
Material:
Plastic
Number of Tools Included:
1
Tool Type:
Mud Pan