This product requires certification to purchase.

8 in. Plastic and Steel Taping Knife

You last purchased this on
 
Merit Pro

8 in. Plastic and Steel Taping Knife

  • Fast #
  • Part #M00825
  • Item #5150411
  • Manufacturer Part #00825
5 out of 5 Customer Rating
You last purchased this on
 
Merit Pro

8 in. Plastic and Steel Taping Knife

  • Fast #
  • Part #M00825
  • Item #5150411
  • Manufacturer Part #00825
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight plastic handle molded into blade to prevent it from moving or becoming loose
  • Flexible blue steel blade
  • Requires Certification

Specifications

Blade Width (in):
8 in
Color Finish Name:
Blue
Handle Material:
Plastic
Material:
Plastic, Steel
Tool Type:
Taping Knife
Width:
8 in