1/2 x 6 in. Poly Carbon Monoxide Riser
1/2 x 6 in. Poly Carbon Monoxide Riser
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 1/2 in