This product requires certification to purchase.

1-1/2 in. Insert x Male Brass Adapter

You last purchased this on
 
Merrill Manufacturing

1-1/2 in. Insert x Male Brass Adapter

  • Fast #
  • Part #BRIMAJ
  • Item #4448
  • Manufacturer Part #RBMA150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

1-1/2 in. Insert x Male Brass Adapter

  • Fast #
  • Part #BRIMAJ
  • Item #4448
  • Manufacturer Part #RBMA150
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Barbed
End Connection 2:
MIPT
End Connections:
Barbed x MIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Red Brass
Origin:
Domestic