1-1/4 x 1-1/4 in. Pitless Adapter
1-1/4 x 1-1/4 in. Pitless Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Will support a 300' schedule 40 steel pipe full of water and pump
- Casing sizes from 5" to 8"
- Discharge length of 1.8" LM
- Hole saw 2 1/8"
- Certified PAS-1 and PAS-2 to pass Water Systems Council Standard
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass