1-1/16 - 2 in. Stainless Steel Hose Clamp
M67-1 Series 1-1/16 - 2 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- M67-1 Series
- Fits Pipe Size:
- 1-1/16 in - 2 in
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 300, 400
- Product Type:
- Clamp
- Width:
- 1/2 in