This product requires certification to purchase.

1 in. Insert x FIP Bronze Adapter

You last purchased this on
 
Merrill Manufacturing

1 in. Insert x FIP Bronze Adapter

  • Fast #
  • Part #MRBFANL100
  • Item #4666432
  • Manufacturer Part #RBFANL100
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

1 in. Insert x FIP Bronze Adapter

  • Fast #
  • Part #MRBFANL100
  • Item #4666432
  • Manufacturer Part #RBFANL100
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Plastic pipe to female iron pipe (FIP)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
FIPT
End Connections:
Barbed x FIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Origin:
Domestic