This product requires certification to purchase.

1 in. Water Heater Connector

You last purchased this on
 
Merrill Manufacturing

1 in. Water Heater Connector

  • Fast #
  • Part #MTPBNL100CD
  • Item #4707565
  • Manufacturer Part #TPBNL100CD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

1 in. Water Heater Connector

  • Fast #
  • Part #MTPBNL100CD
  • Item #4707565
  • Manufacturer Part #TPBNL100CD
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes tank tee, pressure switch and pressure gauge
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tank Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UL Listed:
No