This product requires certification to purchase.

1 x 1 x 1 in. No-Lead Tank Tee

You last purchased this on
 
Merrill Manufacturing

1 x 1 x 1 in. No-Lead Tank Tee

  • Fast #
  • Part #MBATNL100C
  • Item #4661563
  • Manufacturer Part #BATNL100C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

1 x 1 x 1 in. No-Lead Tank Tee

  • Fast #
  • Part #MBATNL100C
  • Item #4661563
  • Manufacturer Part #BATNL100C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • (2) 1/2 in Tapping
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Discharge:
1/2 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Cast Brass