This product requires certification to purchase.

1 x 1 x 3/4 in. Ductile Iron Tank Tee

You last purchased this on
 
Merrill Manufacturing

1 x 1 x 3/4 in. Ductile Iron Tank Tee

  • Fast #
  • Part #MIAT751XB
  • Item #5115541
  • Manufacturer Part #IAT751XB
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

1 x 1 x 3/4 in. Ductile Iron Tank Tee

  • Fast #
  • Part #MIAT751XB
  • Item #5115541
  • Manufacturer Part #IAT751XB
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4 in
Material:
Ductile Iron