115/230V 60 psi Pressure Switch
115/230V 60 psi Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pressure switch shuts off at approximately 10 psi below cut-in pressure
- On @ 40 psi and off @ 60 psi
- Adjustment instructions are inside top cover
- Each turn of the adjustment screw is 2 psi
- Points close on cut-in or pressure drop
- Captive nut on cover
- Individually boxed
-
Lead Law Compliant
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Horsepower:
- 1-1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- UL Listed:
- Yes
- Volts:
- 115/230V