2 in. Insert x MNPT Bronze Adapter
2 in. Insert x MNPT Bronze Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For coiled plastic pipe to submersible pump
- Lead-Free
-
Lead Law Compliant
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Origin:
- Domestic