4 x 2-3/4 x 2-3/4 x 4 in. Brass Tank Tee
4 x 2-3/4 x 2-3/4 x 4 in. Brass Tank Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two drain holes, size 3/4"
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connection 3:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-3/4 in
- Fitting Size 3:
- 2-3/4 in
- Fitting Sizes:
- 4 in x 2-3/4 in x 2-3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Brass