6 ft. Brass and Steel NPT x Hose Thread Compliant Not Certified Yard Hydrant
Any Flow® 6 ft. Brass and Steel NPT x Hose Thread Compliant Not Certified Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bury depth of 6'
- Frost-proof high-capacity yard hydrant
- Outside of nozzle has 1" threaded pipe connection
- Stainless steel operating rod through Teflon packaging
- Galvanized 1 1/4" stand pipe with 7 /16" operating rod
- Features automatic self-adjusting plunger
- Limited 1 year warranty
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- Any Flow®
- Depth of Trench:
- 6 ft
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Flow Rate:
- 54 gpm
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 105-1/2 in
- Material:
- Brass, Steel
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 1 in