Any Flow®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Any Flow®
- Depth of Trench:
- 8 ft
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 129-1/2 in
- Material:
- Brass, Stainless Steel, Plastic
- Material Type:
- Teflon™
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in