1 ft. 6 in. Galvanized Yard Hydrant
C-1000 Series 1 ft. 6 in. Galvanized Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- C-1000 Series
- Depth of Trench:
- 1-1/2 ft
- Flow Rate:
- 42 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 50-4/5 in
- Material:
- Stainless Steel
- Valve Size:
- 3/4 in