This product requires certification to purchase.

3/4 in. Insert Bronze Tee

You last purchased this on
 
Merrill Manufacturing

3/4 in. Insert Bronze Tee

  • Fast #
  • Part #MRBDTNL75
  • Item #4712229
  • Manufacturer Part #RBDTNL75
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

3/4 in. Insert Bronze Tee

  • Fast #
  • Part #MRBDTNL75
  • Item #4712229
  • Manufacturer Part #RBDTNL75
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed x Barbed x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze