This product requires certification to purchase.

1/2 in. Brass MIPS x FIPS 75# Pressure Relief Valve

You last purchased this on
 
Merrill Manufacturing

1/2 in. Brass MIPS x FIPS 75# Pressure Relief Valve

  • Fast #
  • Part #MPRVNL50
  • Item #4661570
  • Manufacturer Part #PRVNL50
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

1/2 in. Brass MIPS x FIPS 75# Pressure Relief Valve

  • Fast #
  • Part #MPRVNL50
  • Item #4661570
  • Manufacturer Part #PRVNL50
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve set at 100 psi
  • Recommended for all cold water system installations - To protect against damage to piping and pressure tanks. PRV's are set at 75 psi or 100 psi. PRV's have a plus/minus 15% setting accuracy
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Pressure Class:
75#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Relief Valve