3 ft. Stainless Steel NPT x Hose Thread Yard Hydrant
RNL-6000 Series 3 ft. Stainless Steel NPT x Hose Thread Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- RNL-6000 Series
- Depth of Trench:
- 3 ft
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Flow Rate:
- 53 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 70-1/2 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 1 in