This product requires certification to purchase.

6 ft. Brass NPT x Hose Thread Yard Hydrant

You last purchased this on
 
Merrill Manufacturing

Y-1 Series 6 ft. Brass NPT x Hose Thread Yard Hydrant

  • Fast #
  • Part #MY17506
  • Item #5055088
  • Manufacturer Part #Y17506
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Merrill Manufacturing

Y-1 Series 6 ft. Brass NPT x Hose Thread Yard Hydrant

  • Fast #
  • Part #MY17506
  • Item #5055088
  • Manufacturer Part #Y17506
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Y-1 Series
Depth of Trench:
6 ft
End Connection 1:
NPT
End Connection 2:
Threaded
End Connections:
NPT x Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
23 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
100-3/10 in
Material:
Brass
Valve Size:
3/4 in