This product requires certification to purchase.

4-1/2 in. Slice Plus Wheel in Black

You last purchased this on
 
Metabo

4-1/2 in. Slice Plus Wheel in Black

  • Fast #
  • Part #M655997000
  • Item #3288134
  • Manufacturer Part #655997000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metabo

4-1/2 in. Slice Plus Wheel in Black

  • Fast #
  • Part #M655997000
  • Item #3288134
  • Manufacturer Part #655997000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Cutting
Arbor Hole Size:
7/8 in
Color Finish Name:
Black
Diameter:
4-1/2 in
Product Type:
Wire Wheel
Thickness:
0.045 in