6 x 1/16 in. Cut Off Wheel
6 x 1/16 in. Cut Off Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Grit Size:
- 60 µm
- Material:
- Aluminum Oxide
- Product Type:
- Cut Off Wheel
- RPM:
- 10200
- Thickness:
- 1/16 in