Corded 6 in. 13.5 AMP Angle Grinder
Corded 6 in. 13.5 AMP Angle Grinder
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 13.5
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Green, Black
- Corded Cordless:
- Corded
- Diameter:
- 6 in
- ETL Listed:
- No
- Handle Type:
- Side Handle
- Length:
- 12-4/10 in
- Material:
- Plastic
- Power Source:
- Electric
- RPM:
- 9600
- Tool Type:
- Angle Grinder
- UL Listed:
- No
- Volts:
- 110/120V
- Watts:
- 900 W
- Weight:
- 5.7 lb