Metal 24 in. 30 in. 12 in. Valve Covers & Enclosure
Metal 24 in. 30 in. 12 in. Valve Covers & Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1 in Backflow Valves
- Height:
- 24 in
- Length:
- 30 in
- Material:
- Metal
- Width:
- 12 in