3 in. 60 Degree Gas Vent Elbow
3 in. 60 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Boiler, Fireplace, Furnace, Unit Heaters
- Diameter:
- 3 in
- Elbow Degree:
- 60 DD
- Length:
- 11-47/100 in
- UL Listed:
- No