4 in. Type B Gas Vent Firestop
4 in. Type B Gas Vent Firestop
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 4-14/25 in
- Diameter - Inside 2:
- 6-1/2 in
- Material:
- Aluminum Alloy
- UL Listed:
- Yes