This product requires certification to purchase.

4 in. Type B Gas Vent Roof Flashing

You last purchased this on
 
Metal Fab

4 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M4MF
  • Item #22805
  • Manufacturer Part #4MF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metal Fab

4 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M4MF
  • Item #22805
  • Manufacturer Part #4MF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Operates with a non-positive vent static pressure
  • Eliminates sharp edges by hemming the flue and casing
  • Tool-free assembly and disassembly
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Diameter - Inside 1:
7-1/2 in
Length:
14-63/100 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
Vent Type:
B-Vent
Width:
14-63/100 in