6 in. Type A Chimney Vent Cap
6 in. Type A Chimney Vent Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on residential and building heating appliances burning wood, oil, coal or gas
- Ceramic fiber insulation provides even distribution of flue gas temperature
- Positive twist lock for assembly and stainless steel outer casing
Documents
Specifications
- Diameter:
- 6 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes