This product requires certification to purchase.

8 in. Type B Gas Vent Cap

You last purchased this on
 
Metal Fab

8 in. Type B Gas Vent Cap

  • Fast #
  • Part #M8MC
  • Item #515327
  • Manufacturer Part #8MC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metal Fab

8 in. Type B Gas Vent Cap

  • Fast #
  • Part #M8MC
  • Item #515327
  • Manufacturer Part #8MC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Specifications

Diameter:
8 in
Material:
Aluminum, Steel
UL Listed:
Yes