This product requires certification to purchase.

Residential 8 x 8 in. Ceiling Diffuser in White Aluminum

You last purchased this on
 
Metal Fab

MFEASC Series Residential 8 x 8 in. Ceiling Diffuser in White Aluminum

  • Fast #
  • Part #MMFEASC8WC
  • Item #8254145
  • Manufacturer Part #MFEASC8WC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metal Fab

MFEASC Series Residential 8 x 8 in. Ceiling Diffuser in White Aluminum

  • Fast #
  • Part #MMFEASC8WC
  • Item #8254145
  • Manufacturer Part #MFEASC8WC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum face construction
  • 1-way, 2-way, 3-way or 4-way air diffusion
  • Opposed blade dampers
  • Finger tip damper control lever
  • Face mount installation
  • Face finish: White
  • Requires Certification

Specifications

Application:
Residential
Collection:
MFEASC Series
Color Finish Name:
White
Diffuser Size:
8 in x 8 in
GRD Deflection Type:
2-way
Length:
8 in
Material:
Aluminium
Vent Duct Shape:
Square
Width:
8 in