12 in. Gas Vent Adjustable Elbow
SureLock™ 12 in. Gas Vent Adjustable Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- SureLock™
- Diameter:
- 12 in
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- No