This product requires certification to purchase.

3 in. 90 Degree Gas Vent Elbow

You last purchased this on
 
Metal Fab

SureLock™ 3 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #M3M90
  • Item #35393
  • Manufacturer Part #3M90
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metal Fab

SureLock™ 3 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #M3M90
  • Item #35393
  • Manufacturer Part #3M90
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Five piece short radius elbow is fully adjustable from 0 to 90°
  • 360° rotating collar allows for desired orientation of vent pipe
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Requires Certification

Documents


Specifications

Collection:
SureLock™
Diameter:
3 in
Elbow Degree:
90 DD
Material:
Aluminum
UL Listed:
No