This product requires certification to purchase.

3 in. X 12 in. Type B Gas Vent Pipe

You last purchased this on
 
Metal Fab

SureLock™ 3 in. X 12 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M3M12
  • Item #13839
  • Manufacturer Part #3M12
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metal Fab

SureLock™ 3 in. X 12 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M3M12
  • Item #13839
  • Manufacturer Part #3M12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Specifications

Collection:
SureLock™
Diameter:
3 in
Diameter - Inside 1:
3 in
Duct Size:
3 in
Gauge (metal):
30 ga
Length:
12 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Type:
B-Vent