1-1/2 x 12 in. 16 ga Hanger Strap
1-1/2 x 12 in. 16 ga Hanger Strap
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Hanger Strap
- Width:
- 1-1/2 in