1-1/2 x 6 in. 12 ga Tube Hanger
1-1/2 x 6 in. 12 ga Tube Hanger
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Hanger
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 1-1/2 in